2-Piece Standard Cable Tie, 7 IN L x 0.1 IN W x 0.043 IN THK, Nylon

Item #: 22112
Cat #: TY52315MX
UPC: 786210875453
Sign In or Register to view pricing and more.
Documents & Guides
2-Piece Standard Cable Tie, 7 IN L x 0.1 IN W x 0.043 IN THK, Nylon/Polyamide 6.6

Overview

2-Piece Standard Cable Tie, 7 IN L x 0.1 IN W x 0.043 IN THK, Nylon/Polyamide 6.6
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210875453, TY52315MX, Solar Tie

Specifications

Length: 7 in
Color: Black
Diameter: 1.500 in
Weight Capacity: 18 lbs
Width: 0.092 in
Material: Nylon
Length: 7 in
Diameter: 1.500 in
Width: 0.092 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)