Flush Style Cover Assembly, Diameter: 8", Gray

Item #: 2211201

Cat #: 8CT2GYTR

UPC: 786564089605

to view pricing and more.
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Tamper-Resistant Flush, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat.

Overview

8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Tamper-Resistant Flush, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat.
Also known as: 786564089605, 8CT2GYTR

Specifications

Mounting: Screw On
Color: Gray
Material: Aluminum
Mounting: Screw On
Material: Aluminum
Color: Gray