WiFi Smart LED, PAR38, 15 Watt, 1200 Lumen, RGBW/Tunable White, 120V

Item #: 2211245

Cat #: S11277

UPC: 045923112775

to view pricing and more.
Documents & Guides
WiFi Smart LED, PAR38, 15 Watt, 1200 Lumen, RGBW & Tunable White, 2700K-5000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2-Pack

Overview

WiFi Smart LED, PAR38, 15 Watt, 1200 Lumen, RGBW & Tunable White, 2700K-5000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2-Pack

Indoors or out, color changing and tunable white flood lights add excitement and intrigue with vibrant, energy efficient LED color. Use STARFISH tunable flood lights to up-light gardens in full color, change soft patio lighting to a vibrant escape for a special occasion and spotlight architectural features to enhance your home.

Also known as: 045923112775, S11277

Features & Benefits

  • Color-changing RGB and tunable white technology from 2700K to 5000K, tunable with the STARFISH app
  • Voice assistant-compatible: Hey Google; Alexa; Siri; SmartThings
  • ENERGY STAR and Title 20 Compliant
  • Dimmable with the STARFISH app
  • Damp location and enclosed fixture rated

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Material: Plastic
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 90
Lumens: 1200
Dimmable: Yes
Volts AC: 120
Material: Plastic
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Color Temperature: 2700 to 5000 (Warm to Cool White)