Mini circuit breaker, QO, 15A, 1 pole, 120/240VAC, 10kA, bolt on mount, ring terminals

Item #: 221187

Cat #: QOB1155237

UPC: 785901088493

to view pricing and more.
Mini circuit breaker, QO, 15A, 1 pole, 120/240VAC, 10kA, bolt on mount, ring terminals

Overview

Mini circuit breaker, QO, 15A, 1 pole, 120/240VAC, 10kA, bolt on mount, ring terminals

QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 1 pole QO circuit breaker is rated at 15A at 120/240VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes ring terminals. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901088493, QOB1155237

Specifications

Standards: California Proposition 65
Standards: California Proposition 65