MCCB 3P 45A W/120-277VAC SHUNT TRIP

Item #: 221189
Cat #: TEY345ST12
UPC: 783164403534
Sign In or Register to view pricing and more.
Documents & Guides
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. MCCB 3P 45A W/120-277VAC SHUNT TRIP

Overview

The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. MCCB 3P 45A W/120-277VAC SHUNT TRIP
Also known as: 783164403534, TEY345ST12

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 45
Mounting: Bolt On
Poles: 3
Amps: 45
Volts AC: 480, 277
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)