Base/Plinth Trim Panels, 7.9 x 16", Carbon Steel

Item #: 221217

Cat #: 8602040

UPC: 639889340732

to view pricing and more.
Documents & Guides
No Documents Available
Base/Plinth Trim Panels, 7.9(H) x 16(D) Inch, Carbon Steel, For Use With Series: TS, SE, CM, TP, PC, IW, TS-IT.

Overview

Base/Plinth Trim Panels, 7.9(H) x 16(D) Inch, Carbon Steel, For Use With Series: TS, SE, CM, TP, PC, IW, TS-IT.
Also known as: 639889340732, 8602040

Specifications

Depth: 16 in
Type: Plinth Base
Material: Carbon Steel
Height: 7.900 in
Depth: 16 in
Material: Carbon Steel
Type: Plinth Base
Height: 7.900 in