Wedge Anchor, Steel, 3/8" x 3" 50/PK

Item #: 221242

Cat #: R383WA

UPC: 705591197053

to view pricing and more.
Documents & Guides
Wedge Anchor, Steel, 3/8" x 3", Order of 1 Each = Pack of 50

Overview

Wedge Anchor, Steel, 3/8" x 3", Order of 1 Each = Pack of 50
Also known as: 705591197053, R383WA

Specifications

Diameter: 3/8 in
Length: 3 in
Material: Steel
Diameter: 3/8 in
Material: Steel
Length: 3 in