Starter, Full Voltage, Size 1, 27A, 120VAC Coil, 3PH, NEMA 1

Item #: 221251

Cat #: ECN0511ABA

UPC: 782114047583

to view pricing and more.
Documents & Guides
Starter, NEMA Freedom, 27 Amp, 120 Volt AC Coil, 600 Volt AC Rated, 3-Phase, Size 1, NEMA Type 1, Includes STOP/START Pushbuttons

Overview

Starter, NEMA Freedom, 27 Amp, 120 Volt AC Coil, 600 Volt AC Rated, 3-Phase, Size 1, NEMA Type 1, Includes STOP/START Pushbuttons
Also known as: 782114047583, ECN0511ABA

Specifications

Volts AC Control: 120
Phase: 3
Type: Freedom, Enclosed, Starter
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Type: Freedom, Enclosed, Starter
Mounting: Surface
Amps: 27
Phase: 3
Size: 1
IP/NEMA Rating: NEMA 1
Volts AC: 600