
Cable Entry System, 2.500" Diameter, 8 Cable Openings, Polyamide
Item #: 2213228
Cat #: CESU2-RL638
UPC: 613056855878
to view pricing and more.
Documents & Guides
Cable Entry System, 2.500 Inch Diameter, 8 Cable Openings, IP65, Polyamide 6.6, Designed For Use With Unterminated Cables
Overview
Cable Entry System, 2.500 Inch Diameter, 8 Cable Openings, IP65, Polyamide 6.6, Designed For Use With Unterminated Cables
The Engineered cable entry system offers a high degree of strain relief while maintaining IP/NEMA ingress sealing rating. The CESU2-RL638 is a Round Un-Terminated Cable Entry System. Locknut included is used for securement but is not UL approved.
Also known as: 613056855878, CESU2-RL638
Specifications
| Material: | Polyamide 6.6 |
| IP/NEMA Rating: | NEMA 1, IP65, NEMA 12 |
| Color: | Black |
| Diameter: | 2.500 in |
| Material: | Polyamide 6.6 |
| Color: | Black |
| IP/NEMA Rating: | NEMA 1, IP65, NEMA 12 |
| Diameter: | 2.500 in |