White Range Hood

Item #: 221329

Cat #: 523601

UPC: 026715141975

to view pricing and more.
Documents & Guides
Features: Two Speed Fan Control, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rating: 100CFM, Size: 36 X 17 1/2 X 6IN, Finish: White

Overview

Features: Two Speed Fan Control, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rating: 100CFM, Size: 36 X 17 1/2 X 6IN, Finish: White
Also known as: 026715141975, 523601

Specifications

Color: White
Width: 36 in
CFM: 100
Color: White
CFM: 100
Width: 36 in