TigoConverter, 4 - 20 mA, IO-Link, M12 Connector, 18-30VDC

Item #: 2213558

Cat #: CT291-0067-01

UPC:

to view pricing and more.
Documents & Guides
TigoConverter, 4 - 20 mA, IO-Link, M12 Connector, 18 - 30 Volt DC

Overview

TigoConverter, 4 - 20 mA, IO-Link, M12 Connector, 18 - 30 Volt DC

A compact analog to IO-Link device converter that connects to a current (4mA to 20mA)source and outputs the value to IO-Link. The IO-Link Wireless Bridge/Hub connects directly to the Analog Converter, enabling the measurements from the analog sensors to be communicated to the IO-Link Wireless Master over the air in the most reliable manner. This simplifies deployment and machine retrofit by seamlessly creating a wireless connection of analog devices, such as vibration sensors and load cells.

Also known as: CT291-0067-01

Specifications

Type: Communications Converter
Volts DC Range: 18 - 30
Amps Range: 0.004 - 0.020
Type: Communications Converter
Amps Range: 0.004 - 0.020
Volts DC Range: 18 - 30