Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Top Mount, 2NC

Item #: 221393

Cat #: C320KGT5

UPC: 782113413600

to view pricing and more.
Documents & Guides
Top Mounted Auxiliary Contact. 2 NC Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Top Mounted Auxiliary Contact. 2 NC Used with NEMA Size 00-2 & IEC Size A-K.
Also known as: 782113413600, C320KGT5

Specifications

Family / Style: Freedom
Poles: 2
Type: 4NC, NEMA, IEC, 2 N.C., Auxiliary Contact
Amps: 10
Volts AC: 600
Mounting: Top
Family / Style: Freedom
Type: 4NC, NEMA, IEC, 2 N.C., Auxiliary Contact
Volts AC: 600
Poles: 2
Amps: 10
Mounting: Top