Bracket Hinge Front

Item #: 221398

Cat #: 49400-FHB

UPC: 078477227350

Sign In or Register to view pricing and more.
Documents & Guides
Front Hinge Bracket (1.08" Wide, 5.22" High, 3.18 Depth)

Overview

Front Hinge Bracket (1.08" Wide, 5.22" High, 3.18 Depth)

Front Hinge Bracket (1.08-inch Wide, 5.22-inch Height, 3.18-inch Depth)

Also known as: 078477227350, 49400-FHB

Specifications

Type: Bracket, Hinge
Color: Black
Material: Steel
Type: Bracket, Hinge
Material: Steel
Color: Black