15A TR Residential Grade Decora Receptacle, 5-15R, White

Item #: 2214020

Cat #: T5325-WBK

UPC: 078477434185

to view pricing and more.
Documents & Guides
Decora Duplex Receptacle, Tamper-Resistant, 15 Amp, 125 Volt, 5-15R, 2 Pole, 3 Wire, White, Bulk Pack of 200

Overview

Decora Duplex Receptacle, Tamper-Resistant, 15 Amp, 125 Volt, 5-15R, 2 Pole, 3 Wire, White, Bulk Pack of 200

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora,  Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – White

Also known as: 078477434185, T5325-WBK

Specifications

Poles: 2
Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Color: White
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125