Raceway, Latching, 1.02" x .55" x 6', Electric Ivory

Item #: 221425

Cat #: LDPH5EI6-A

UPC: 074983344239

to view pricing and more.
Raceway, Latching, 1.02" x .55" x 6', Electric Ivory

Overview

Raceway, Latching, 1.02" x .55" x 6', Electric Ivory
Also known as: 074983344239, LDPH5EI6-A

Specifications

Material: PVC
Length: 6 ft
Color: Electric Ivory
Material: PVC
Color: Electric Ivory
Length: 6 ft