SLIDE EFL SP 4WIRE 24 VDC RED

Item #: 2214258

Cat #: CD4-FBRED

UPC: 785007007800

to view pricing and more.
Documents & Guides
WAT CD4FBRED SLIDE EFL SP 4WI

Overview

WAT CD4FBRED SLIDE EFL SP 4WI

Slide Dimmer, Single Pole Slide-to-OFF 4 Wire 24VDC, Red. Requires PWP120277 Power Pack.

Also known as: 785007007800, CD4-FBRED

Specifications

Color: Red
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Red
Material: Thermoplastic
Poles: 1
Mounting: Wall