TB TY400-50X CBL TIE 50LB 14IN UV B

Item #: 22145

Cat #: TY400-50X

UPC: 786210898599

to view pricing and more.
Documents & Guides
CAT TY400-50X CBL TIE 50LB 14

Overview

CAT TY400-50X CBL TIE 50LB 14
Also known as: 786210898599, TY400-50X

Specifications

Color: Black
Weight Capacity: 120 lbs
Diameter: 4 in
Material: Nylon
Length: 14.300 in
Width: 0.301 in
Color: Black
Diameter: 4 in
Length: 14.300 in
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.301 in