3/4 FORM 7 LR FITTING

Item #: 221458

Cat #: PMLR27

UPC: 736953010161

to view pricing and more.
Documents & Guides
Perma-Cote, Conduit Body And Cover, Form: LR Form 7, Length: 5.980 IN, Width: 2.480 IN, Height: 1.670 IN, Material: Ferrous Body, Stainless Screw, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.130 IN, Dimension E: 3.810 IN

Overview

Perma-Cote, Conduit Body And Cover, Form: LR Form 7, Length: 5.980 IN, Width: 2.480 IN, Height: 1.670 IN, Material: Ferrous Body, Stainless Screw, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.130 IN, Dimension E: 3.810 IN
Also known as: 736953010161, PMLR27

Specifications

No Specifications Available