Photoelectric, Contract Sensor

Item #: 2215128

Cat #: DK10-LAS/76A/110/124

UPC:

to view pricing and more.
Documents & Guides
Photoelectric Sensor, DK10-LAS Series, Contrast Type, 11.81 inches (300 mm) Sensing Range, Laser Light Operated, 10 - 30V DC, PNP Connection, IP67.

Overview

Photoelectric Sensor, DK10-LAS Series, Contrast Type, 11.81 inches (300 mm) Sensing Range, Laser Light Operated, 10 - 30V DC, PNP Connection, IP67.
Also known as: DK10-LAS/76A/110/124

Specifications

Type: Contrast Sensor, Photoelectric
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Type: Contrast Sensor, Photoelectric
Volts DC Range: 10 - 30
IP/NEMA Rating: IP67