20ft High Deep Strut

Item #: 221568
Cat #: PS-200-EH-20-ZD
UPC: 702316530669
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 12, Length: 20 feet. Color: Gold.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 12, Length: 20 feet. Color: Gold.
20ft Deep Strut
Also known as: 702316530669, PS-200-EH-20-ZD, Strut , Unistrut, Uni-strut, Junior Strut

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 1 5/8 in
Material: Steel
Finish: Yellow Zinc
Length: 20 ft
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)