Slide Dimmer, Decorator, 1000W, Single-Pole, Diva, Almond

Item #: 221585

Cat #: DV-10P-AL

UPC: 027557688055

to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Almond

Overview

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Almond

Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in almond

Also known as: 027557688055, DV-10P-AL

Specifications

Volts AC: 120
Type: Locator Light
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Mounting: Surface
Wattage: 1000
Dimmable: Yes
Type: Locator Light
Poles: 1
Family / Style: Diva
Light Technology: Halogen, Incandescent