Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2.780" Deep, Aluminum Die Cast

Item #: 22160
Cat #: WDP275
UPC: 687855030736
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030736, WDP275

Specifications

Gangs: 2
Color: Gray
Depth: 2.780 in
Width: 4.860 in
Cubic Inches: 36 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Height: 4.520 in
Gangs: 2
Depth: 2.780 in
Cubic Inches: 36 in³
Threaded Outlet Diameter: 3/4 in
Height: 4.520 in
Color: Gray
Width: 4.860 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)