BREAKER ED 3P 90A

Item #: 221600

Cat #: ED63B090L

UPC: 783643236370

Sign In or Register to view pricing and more.
Documents & Guides
ITE ED63B090L BREAKER ED 3P 90A

Overview

ITE ED63B090L BREAKER ED 3P 90A
Also known as: 783643236370, ED63B090L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 90
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 90