Push-button head, Harmony 9001K, metal, mushroom 41mm, yellow, 30mm, 2 positions, push-pull

Item #: 221602

Cat #: 9001KR9Y

UPC: 785901034452

to view pricing and more.
Push-button head, Harmony 9001K, metal, mushroom 41mm, yellow, 30mm, 2 positions, push-pull

Overview

Push-button head, Harmony 9001K, metal, mushroom 41mm, yellow, 30mm, 2 positions, push-pull

This mushroom shaped push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)

Also known as: 785901034452, 9001KR9Y

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65