TB TY175-50X CBL TIE 50LB 7IN UV BL

Item #: 22162

Cat #: TY175-50X

UPC: 786210898575

to view pricing and more.
Documents & Guides
CAT TY175-50X CBL TIE 50LB 7I

Overview

CAT TY175-50X CBL TIE 50LB 7I
Also known as: 786210898575, TY175-50X

Specifications

Width: 0.184 in
Color: Black
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.300 in
Width: 0.184 in
Diameter: 1.750 in
Material: Nylon
Color: Black
Weight Capacity: 50 lbs
Length: 7.300 in