BRKR ED4 2P 480V 125A

Item #: 221668

Cat #: ED42B125

UPC: 783643209350

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 125A 2-POLE (18KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (TA1E6125) WIRE RANGE 3 - 3/0AWG (CU) / 1 - 2/0AWG (AL). DIMENSIONS(W x H x D) IN 2.00 x 6.4 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 125A 2-POLE (18KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (TA1E6125) WIRE RANGE 3 - 3/0AWG (CU) / 1 - 2/0AWG (AL). DIMENSIONS(W x H x D) IN 2.00 x 6.4 x 3.92.
Also known as: 783643209350, ED42B125

Specifications

No Specifications Available