This product may not be available in all locations.

Multi-Point Meter, Power Xpert, External power source, 1PH/3PH, Digital Output, ABCN Voltage Inputs
Item #: 2217129
Cat #: PXMP-MB
UPC: 786685757872
to view pricing and more.
Documents & Guides
Power Xpert Multi-Point Meter, External power source, 0.080A max, 24 +/- 20% Vdc, 1-Phase/3-Phase, Digital output, ABCN voltage inputs, 2.0 kV isolation, 35 ohms max, Three-wire, used with PXMP-MB
Overview
Power Xpert Multi-Point Meter, External power source, 0.080A max, 24 +/- 20% Vdc, 1-Phase/3-Phase, Digital output, ABCN voltage inputs, 2.0 kV isolation, 35 ohms max, Three-wire, used with PXMP-MB
Eaton’s enclosed energy meters provide a complete electric metering and data acquisition solution in a single enclosure. The single or multi-meter solution offers mounting and installation flexibility in retrofit applications where no metering compartment or mounting space is available or where installation time is a premium. Eaton’s enclosed meter line offers savings in labor and installation costs because input current and voltage wiring, as well as I/O wiring, is prewired to terminal blocks inside the enclosure.
Also known as: 786685757872, PXMP-MB
Specifications
| Type: | Enclosed, Meter |
| Size: | 256 MB |
| Type: | Enclosed, Meter |
| Size: | 256 MB |