This product may not be available in all locations.
to view pricing and more.
Documents & Guides
No Documents Available
IDEC RR2P-ULAC240V
Overview
IDEC RR2P-ULAC240V
Also known as: RR2P-ULAC240V
Specifications
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Length: | 3 in |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Type: | Welded |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Length: | 3 in |
| Depth: | 2 3/4 in |