Miniature Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyami

Item #: 221730

Cat #: L-8-18-9-C

UPC: 728494917801

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6, Natural

Overview

Miniature Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6, Natural

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value-priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands.

Also known as: 728494917801, L-8-18-9-C

Specifications

Color: Natural
Weight Capacity: 18 lbs
Width: 0.100 in
Length: 8 in
Material: Nylon
Color: Natural
Width: 0.100 in
Material: Nylon
Weight Capacity: 18 lbs
Length: 8 in