This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Arc Flash Hazard LabelDanger - Electric Arc Flash Hazard Label, Dimensions: 2.5"x 3.5", Black/Red on White
Overview
Arc Flash Hazard LabelDanger - Electric Arc Flash Hazard Label, Dimensions: 2.5"x 3.5", Black/Red on White
Also known as: 69B1003H01
Specifications
| Width: | 2 1/2 in |
| Type: | Arc Flash, Label |
| Length: | 3 1/2 in |
| Color: | White |
| Width: | 2 1/2 in |
| Length: | 3 1/2 in |
| Type: | Arc Flash, Label |
| Color: | White |