Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Orange

Item #: 2217599
Cat #: C5E-114OR-25FB
UPC: 763474081134
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 25 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 25 ft.
Also known as: 763474081134, C5E-114OR-25FB

Specifications

Length: 25 ft
Gauge: 24
Color: Orange
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Length: 25 ft
Color: Orange
Conductors: 4 Pair
Gauge: 24
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)