Standard Cable Tie, 7.34 IN L x 0.184 IN W x 0.049 IN THK, Nylon/Po

Item #: 22178

Cat #: TY175-50

UPC: 786210898520

to view pricing and more.
Documents & Guides
Standard Cable Tie, 7.34 IN L x 0.184 IN W x 0.049 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 7.34 IN L x 0.184 IN W x 0.049 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210898520, TY175-50

Specifications

Width: 0.184 in
Color: Natural
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.300 in
Width: 0.184 in
Diameter: 1.750 in
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs
Length: 7.300 in