13W 2-Pin CFL Lamp, 50K

Item #: 221795

Cat #: S8313

UPC: 045923083136

Sign In or Register to view pricing and more.
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/850, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 5000 DEG K Color Temperature, Natural Light 82 CRI, 7-15/16 IN Length *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/850, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 5000 DEG K Color Temperature, Natural Light 82 CRI, 7-15/16 IN Length *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083136, S8313

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX23)
Wattage: 13
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 2-Pin (GX23)
Color Temperature: 5000 (Bright White)
Lumens: 800
Dimmable: No