
Wallplate, QuickPort, 2-Gang, 6-Port, ID Windows, Ivory
Item #: 22192
Cat #: 42080-6IP
UPC: 078477951569
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 2-Gang, 6-Port, Box Mount, (4) ID Windows, Color: Ivory.
Overview
Wallplate, QuickPort, 2-Gang, 6-Port, Box Mount, (4) ID Windows, Color: Ivory.
QuickPort Wallplate with ID window, dual gang, 6-port, ivory
Also known as: 078477951569, 42080-6IP
Specifications
| Gangs: | 2 |
| Mounting: | Box |
| Material: | Plastic |
| Color: | Ivory |
| Number of Ports: | 6 |
| Gangs: | 2 |
| Material: | Plastic |
| Number of Ports: | 6 |
| Mounting: | Box |
| Color: | Ivory |