Combination Box/Conduit Hanger for 1/2-3/4" EMT with 512X

Item #: 2219515

Cat #: 812MB18XA

UPC: 784805072225

to view pricing and more.
CDY 812MB18XA COMBINATION BOX

Overview

CDY 812MB18XA COMBINATION BOX

The nVent CADDY Combination Box/Conduit Hanger is a fast and secure method to install a wide range of electrical boxes/conduit in overhead installations with a single threaded rod drop. The system is designed to provide greater efficiency in the field with our class leading range of nVent CADDY Snap Close Conduit Clamps and innovative nVent CADDY 512X Electrical Box Mounting Clip.

Also known as: 784805072225, 812MB18XA

Features & Benefits

  • Ideal means of support when used with the nVent CADDY 512X Electrical Box Mounting Clip (with offset)
  • One assembly provides support for horizontal electrical box and conduit from threaded rod
  • Eliminates need for offset bending conduit
  • Labor and time savings due to built-in first means of support and/or MC/AC cable
  • NEC® and CEC compliant

Specifications

Diameter: 1/2 in
Material: Steel
Depth: 0.750 in
Finish: Pre-Galvanized
Diameter: 1/2 in
Depth: 0.750 in
Material: Steel
Finish: Pre-Galvanized