This product has been discontinued.
to view pricing and more.
Documents & Guides
No Documents Available
fuses, Time Delay, Brand Or Series: Slo-blo, Current Rating: 2/10 Amp, Interrupting Rating: 200000 Amp Ac, 20000 Amp Dc, Terminal Type: Cartridge, Rejection, Dimensions: 0.41 Diameter X 1.50 Length Inch, Voltage Rating: 600 Vac/500 Vdc, Features: Time Del
Overview
fuses, Time Delay, Brand Or Series: Slo-blo, Current Rating: 2/10 Amp, Interrupting Rating: 200000 Amp Ac, 20000 Amp Dc, Terminal Type: Cartridge, Rejection, Dimensions: 0.41 Diameter X 1.50 Length Inch, Voltage Rating: 600 Vac/500 Vdc, Features: Time Del
Also known as: 079458010503, CCMR.200
Specifications
No Specifications Available