Safety Switch, Fused, HD, Viewing Window, NEMA 3R, 240VAC, 60A, 3P, Neutral Installed

Item #: 2219883
Cat #: VH322NRB
UPC: 606485893474
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Heavy Duty, Fused, Viewing Window, NEMA 3R, 240 Volt, AC, 60 Amp, 3-Pole, Neutral Installed

Overview

Safety Switch, Heavy Duty, Fused, Viewing Window, NEMA 3R, 240 Volt, AC, 60 Amp, 3-Pole, Neutral Installed
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This three blade fusible heavy duty safety switch that is rated at 60A with a voltage 240 VAC and 250 VDC. This fusible disconnect has a short circuit rating of either 10kA or 200kA depending on fuses used. This switch is Type 3R rated with a galvannealed steel enclosure and comes with factory installed viewing window. The device accepts H,K,R fuse types as shipped and can be field modified for J fuses, unit is surface mounted. The safety switch has a 4-wire configuration with 3 poles and one solid neutral that is factory installed. The disconnect comes with standard lugs that are not grounded but equipment grounding kits can be used make lugs grounded. The wire range for this switch is AWG 12...AWG 3 aluminium and AWG 14...AWG 3 copper. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and listed in the UL files E2875 and E154828.
Also known as: 606485893474, VH322NRB

Specifications

Poles: 3
Type: Fused, Safety Switch
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Type: Fused, Safety Switch
Amps: 60

Customer Reviews

No reviews for this product
(0)