Miniature Cable Tie, 3.6 IN L x 0.095 IN W x 0.044 IN THK, Nylon/Po

Item #: 22199

Cat #: TY075-18

UPC: 786210898506

to view pricing and more.
Documents & Guides
Miniature Cable Tie, 3.6 IN L x 0.095 IN W x 0.044 IN THK, Nylon/Polyamide 6.6

Overview

Miniature Cable Tie, 3.6 IN L x 0.095 IN W x 0.044 IN THK, Nylon/Polyamide 6.6

The T&B® Ty-Fast® cable ties are available in lengths from 91 mm to 1214 mm strap. Cable ties will satisfy bundling requirements up to 381 mm and loop tensile strengths from 80 to 1120N.

Also known as: 786210898506, TY075-18

Specifications

Diameter: 0.750 in
Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.600 in
Diameter: 0.750 in
Width: 0.095 in
Material: Nylon
Color: Natural
Weight Capacity: 18 lbs
Length: 3.600 in