Operator Interface, PanelView Plus 6, 10.4", Color, 24VAC

Item #: 221993

Cat #: 2711P-K10C4A8

UPC: 612598876693

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, Keypad, 10.4 Inch, Color, 24 Volt AC, RS-232, Ethernet, 512Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, Keypad, 10.4 Inch, Color, 24 Volt AC, RS-232, Ethernet, 512Mb RAM Memory
Also known as: 612598876693, 2711P-K10C4A8

Specifications

Mounting: Panel
Size: 10.4 in
Volts AC: 24
Type: Operator Interface
Mounting: Panel
Volts AC: 24
Size: 10.4 in
Type: Operator Interface