MOLDED CASE

Item #: 222023

Cat #: HDL36050AASA

UPC:

to view pricing and more.

Overview

SQD HDL36050AASA MOLDED CASE
Also known as: HDL36050AASA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 14 kA