UL489 6 A DC

Item #: 222038

Cat #: 1489-D2C060

UPC: 612598766703

to view pricing and more.
Documents & Guides
AB 1489-D2C060 UL489 6 A DC

Overview

AB 1489-D2C060 UL489 6 A DC
Also known as: 612598766703, 1489-D2C060

Specifications

Amps: 6
Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 500
Amps: 6
Family / Style: 1489
Volts DC: 500
Poles: 2
Mounting: DIN Rail