Breaker, 10A, 1P, 48VDC

Item #: 222040

Cat #: 1489-D1C100

UPC: 612598766604

to view pricing and more.
Documents & Guides
No Documents Available
Miniature Circuit Breaker, 10 Amp, 1-Pole, 48 Volt DC Coil, Type C Trip Curve, Inductive

Overview

Miniature Circuit Breaker, 10 Amp, 1-Pole, 48 Volt DC Coil, Type C Trip Curve, Inductive
Also known as: 612598766604, 1489-D1C100

Specifications

Amps: 10
Family / Style: 1489
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 10
Volts DC: 48
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve C