to view pricing and more.
Documents & Guides
Flush Bezels, fits Doors, SS Type 304
Overview
Flush Bezels, fits Doors, SS Type 304
Bezel with Insert: Can be used on any solid, window or disconnect door when a low-profile, tool-to-open operating mechanism is needed. Bezel is RAL 9005 textured black plastic. Provision to add your logo is included. Flush bezels are provided with screwdriver slot insert. Other key inserts are available to fit the flush bezel (order separately).
Also known as: 783510337391, PFBSSS
Specifications
| Material: | Stainless Steel |
| Material: | Stainless Steel |