This product has been discontinued.

Safety Switch, 600A, 3P, 240V, GD Fusible, NEMA 3R
Item #: 222069
Cat #: GF326NR
UPC: 783643149366
to view pricing and more.
Documents & Guides
600 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R, Uses: FLNR Series Fuses
Overview
600 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R, Uses: FLNR Series Fuses
Also known as: 783643149366, GF326NR
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 600 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Amps: | 600 |
| Volts AC: | 240 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |