REXEL logo

Interval Timer 30 Min Hold Ivory *** Discontinued ***

Item #: 2221
Cat #: A530MH
UPC:
Sign In or Register to view pricing and more.
Tork 30 Min Twist Timer w/ Hold In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Ivory VARIABLE TIMING: Twist knob for time ON setting up to 30 minutes HOLD FEATURE: Has position for constant ON (Hold). EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST "2 in 1" contacts wire has SPST also WALL PLATE: Fits standard or decorator style wall plates, see below (not included). CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP CAUTION: This timer is not to be used in precision timing applications where inaccurate timing could have dangerous consequences (i.e. sun lamp, sauna, etc). *** Discontinued ***

Product Overview

Tork 30 Min Twist Timer w/ Hold In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Ivory VARIABLE TIMING: Twist knob for time ON setting up to 30 minutes HOLD FEATURE: Has position for constant ON (Hold). EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST "2 in 1" contacts wire has SPST also WALL PLATE: Fits standard or decorator style wall plates, see below (not included). CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP CAUTION: This timer is not to be used in precision timing applications where inaccurate timing could have dangerous consequences (i.e. sun lamp, sauna, etc). *** Discontinued ***
Also known as: A530MH

Documents

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Range: 30 min
Color: Ivory
Volts AC Range: 208, 240, 120
Type: Spring Wound, SPST, In-Wall
Range: 30 min
Volts AC Range: 208, 240, 120
Amps: 10, 7, 20
Color: Ivory

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)