UL489 10 A DC

Item #: 222117

Cat #: 1489-D2C100

UPC: 612598766734

to view pricing and more.
Documents & Guides
AB 1489-D2C100 UL489 10 A DC

Overview

AB 1489-D2C100 UL489 10 A DC
Also known as: 612598766734, 1489-D2C100

Specifications

Poles: 2
Amps: 10
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 500
Poles: 2
Family / Style: 1489
Volts DC: 500
Amps: 10
Mounting: DIN Rail