Incandescent Lamp, R20, 45W, 130V, FL45

Item #: 22215

Cat #: 45R20/CVP-130V

UPC: 046135156762

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45 Degree, Standard Case Qty: 6 *Sylvania Part # 15676*

Overview

Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45 Degree, Standard Case Qty: 6 *Sylvania Part # 15676*
Also known as: 046135156762, 45R20/CVP-130V

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 45
Lumens: 230
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Angle: 45°
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 45
Color Temperature: 2850 (Warm White)
Shape: R20 (Blown Reflector)
Light Technology: Incandescent
Volts AC: 130
Lumens: 230
Color Rendering Index (CRI): 100
Angle: 45°