Power Cable, AC, for Node Controller or 36V Power Supply, USA, 250VAC

Item #: 2221719

Cat #: 100-2335-02

UPC: 191326418850

to view pricing and more.
Documents & Guides
Power Cable, AC, for Node Controller or 36 Volt Power Supply, USA, 250 Volt AC, 10 Amp, 18 AWG

Overview

Power Cable, AC, for Node Controller or 36 Volt Power Supply, USA, 250 Volt AC, 10 Amp, 18 AWG

MagneMotion® intelligent conveyor systems are designed to help unlock new production value by providing high-performance transportation of goods within your machines and throughout your facility. Ideal for applications where loads must be moved with exceptional speed, precision and care, these systems can be a catalyst for raising line productivity and quality.

Also known as: 191326418850, 100-2335-02

Specifications

Type: Power Cable
Gauge: 18 AWG
Amps: 10
Volts AC: 250
Volts DC: 36
Type: Power Cable
Amps: 10
Volts DC: 36
Gauge: 18 AWG
Volts AC: 250