to view pricing and more.
Documents & Guides
No Documents Available
Control Station Tumbler Switch, Type Switch, Used On Control Station, Application Hazardous Location, Body Material Malleable Iron, Current Rating 30 Ampere, Number of Pole 2, Number of Gang 1, Power Rating 2 HP at 120/240 VAC, Voltage Rating 120 to 277 VAC
Overview
Control Station Tumbler Switch, Type Switch, Used On Control Station, Application Hazardous Location, Body Material Malleable Iron, Current Rating 30 Ampere, Number of Pole 2, Number of Gang 1, Power Rating 2 HP at 120/240 VAC, Voltage Rating 120 to 277 VAC
Also known as: 781381287555, EFS-FR23-Q
Specifications
No Specifications Available