2",FM 8, Type LL Conduit Body

Item #: 2222585

Cat #: PV2000LL68

UPC: 847656076030

to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656076030, PV2000LL68

Specifications

Diameter: 2 in
Material: PVC Coated Malleable Iron
Diameter: 2 in
Material: PVC Coated Malleable Iron